Nylon Insert Nut, Metric, Type 'T'
0
1

Nylon Insert Nut, Metric, Type 'T'


Select
Select
£0.03 Inc VAT (20%)
Up to 4.5% off


See all variants from £0.03

Description

These ISO metric threaded 'T' type locking nuts are ideal for general purpose fastening and locking of your desired fasteners. Available in a variety of sizes and manufactured from A2 stainless steel, the hexagon full nuts are complete with a nylon insert for maximum securing action.

Features and Benefits
• Available in a variety of thread sizes to suit your needs
• Nylon insert holds its thread for a firm hold on the fastener
• Manufactured from A2 stainless steel making for a highly durable product
• Prevailing torque type nuts resist self loosening even when under vibratory forces

Typical Applications
• DIY
• Engineering
• Construction

Standards
• DIN 985
• ISO 10511

See full description

Feature Attributes

Thread:
Metric
Thread Direction:
Right
Driving Features:
Hexagon
Nut Type:
Nylon Insert
Product Reviews -
10 months ago by James
Good quality lock nuts at good price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome