1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
Machine Screw, BSW - Brass - Grade Cu2 - Slotted Countersunk Head Screw - BS 450 (1958)
0
1
2

Machine Screw, BSW - Brass - Grade Cu2 - Slotted Countersunk Head Screw - BS 450 (1958)


Select
Select
See all variants from
£0.29

Inc VAT (20%)

Up to 10% off

See all variants from £0.29

Description

Imperial Thread
BSW (British Standard Whitworth)
BS ≈450 (1958)
Material - Brass Cu2

See full description

Feature Attributes

Driving Features:

Slotted

Material:

Brass Cu2

Leading Standard:

BS 450 (1958)

Thread:

British Standard Whitworth

Head Shape:

Countersunk Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome