Inc VAT (20%)
Imperial Thread
BSW (British Standard Whitworth)
BS 450 (1958)
Material - Steel
Class 4.8
Head Shape:
Countersunk Head
Driving Features:
Slotted
Surface Treatment:
Plain
Material:
Steel
Grade:
4.8
Thread Direction:
Right
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy