Machine Screw, Metric - A2 Stainless - Phillips Raised Countersunk Head Screw - Metric - DIN 966 - H
0
1
2

Machine Screw, Metric - A2 Stainless - Phillips Raised Countersunk Head Screw - Metric - DIN 966 - H


Select
Select
£0.02 Inc VAT (20%)
Up to 3.5% off


See all variants from £0.02

Description

Metric
DIN 966-H
Material - Stainless Steel A2

Feature Attributes

Head Shape:
Raised Countersunk Head
Material:
A2 Stainless Steel
Driving Features:
Phillips
Thread Direction:
Right
Thread:
Metric Thread
Leading Standard:
DIN 966-H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome