Machine Screw, Metric - A2 Stainless - Pozi Raised Countersunk Head Screw - DIN 966 - Z
0
1

Machine Screw, Metric - A2 Stainless - Pozi Raised Countersunk Head Screw - DIN 966 - Z


Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric
DIN 966-Z
Material - Stainless Steel A2

Feature Attributes

Leading Standard:
DIN 966-Z
Thread Direction:
Right
Thread:
Metric Thread
Material:
A2 Stainless Steel
Driving Features:
Pozidriv
Head Shape:
Raised Countersunk Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome