Machine Screw, Metric - A2 Stainless - Slotted Mushroom Head - NF E25 - 129
0
1
2

Machine Screw, Metric - A2 Stainless - Slotted Mushroom Head - NF E25 - 129


Select
Select
£0.03 Inc VAT (20%)
Up to 21.5% off


See all variants from £0.03

Description

Metric
NF ≈E25-129
Material - Stainless Steel A2

Feature Attributes

Driving Features:
Slotted
Thread Direction:
Right
Thread:
Metric Thread
Material:
A2 Stainless Steel
Leading Standard:
NF E25-129
Head Shape:
Button Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome