0
1
2

Machine Screw, Metric - A2 Stainless - TX Raised Cheese Head Screw - ISO 14583


Select
Select
£0.02 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.02

Description

Metric
Material - Stainless Steel A2

Feature Attributes

Thread Direction:
Right
Surface Treatment:
Plain
Head Shape:
Raised Cheese Head
Grade:
A2
Material:
Stainless
Leading Standard:
ISO 14583
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome