Machine Screw, Metric - A4 Stainless - Slotted Countersunk Head - DIN 963
0
1
2

Machine Screw, Metric - A4 Stainless - Slotted Countersunk Head - DIN 963


Select
Select
£0.06 Inc VAT (20%)
Up to 7.5% off


See all variants from £0.06

Description

Metric
DIN 963
Material - Stainless Steel A4

Feature Attributes

Material:
A4 Stainless Steel
Thread:
Metric Thread
Thread Direction:
Right
Head Shape:
Countersunk Head
Driving Features:
Slotted
Leading Standard:
DIN 963
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome