Machine Screw, Metric - A4 Stainless - Slotted Pan Head - DIN 85
0
1
2

Machine Screw, Metric - A4 Stainless - Slotted Pan Head - DIN 85


£0.03 Inc VAT (20%)
Up to 4.5% off


See all variants from £0.03

Description

Metric
DIN 85
Material - Stainless Steel A4

Feature Attributes

Thread Direction:
Right
Thread:
Metric Thread
Material:
A4 Stainless Steel
Leading Standard:
DIN 85
Head Shape:
Pan Head
Driving Features:
Slotted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome