Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - A4 Stainless - Slotted Raised Countersunk - DIN 964
By Qualfast
Reset
Clear All
Diameter
Select
Length
Select
See all variants from
£0.04
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.04
Description
Metric
DIN 964
Material -Stainless Steel A4
Feature Attributes
Driving Features:
Slotted
Leading Standard:
DIN 964
Thread Direction:
Right
Thread:
Metric Thread
Material:
A4 Stainless Steel
Head Shape:
Raised Countersunk Head
More attributes