Machine Screw, Metric - Brass - Cu2/Cu3 - Slotted Countersunk Head - DIN 963
0
1
2

Machine Screw, Metric - Brass - Cu2/Cu3 - Slotted Countersunk Head - DIN 963


Select
Select
£0.03 Inc VAT (20%)
Up to 6% off


See all variants from £0.03

Description

Metric
DIN 963
Material - Brass Cu2/Cu3

Feature Attributes

Surface Treatment:
Plain
Thread:
Metric Thread
Head Shape:
Countersunk Head
Driving Features:
Slotted
Thread Direction:
Right
Material:
Brass Cu2/Cu3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome