0
1
2

Machine Screw, Metric - Brass - Grade Cu2/Cu3 - Slotted Pan Head - DIN 85


£0.04 Inc VAT (20%)
Up to 9.5% off

See 18 Product Variants
£0.04

Description

Metric
DIN 85
Material - Brass Cu2/Cu3

Feature Attributes

Thread Direction:
Right
Material:
Brass Cu2/Cu3
Thread:
Metric Thread
Driving Features:
Slotted
Head Shape:
Pan Head
Leading Standard:
DIN 85

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome