Machine Screw, Metric - Brass - Ni (Nickel Plated) - Slotted Cheese Head - DIN 84
0
1

Machine Screw, Metric - Brass - Ni (Nickel Plated) - Slotted Cheese Head - DIN 84


Select
Select
£0.03 Inc VAT (20%)
Up to 20% off


See all variants from £0.03

Description

Metric
DIN 84
Material - Brass Cu2/Cu3
Surface Treatment - Nickel Plated

See full description

Feature Attributes

Head Shape:
Cylindrical Head
Driving Features:
Slotted
Thread Direction:
Right
Material:
Brass Cu2/Cu3
Surface Treatment:
Nickel Plated
Leading Standard:
DIN 84
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome