Machine Screw, Metric - Brass - Slotted Cheese Head - DIN 84
0
1

Machine Screw, Metric - Brass - Slotted Cheese Head - DIN 84


Select
Select
£0.03 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.03

Description

Metric
DIN 84
Material - Brass Cu2/Cu3

Feature Attributes

Thread Direction:
Right
Driving Features:
Slotted
Material:
Brass Cu2/Cu3
Thread:
Metric Thread
Head Shape:
Cylindrical Head
Leading Standard:
DIN 84

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome