Machine Screw, Metric - Nylon - Grade PA 6.6 - Slotted Countersunk Head - DIN 963
0
1
2

Machine Screw, Metric - Nylon - Grade PA 6.6 - Slotted Countersunk Head - DIN 963


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Metric
DIN ≈963
Material - Plastic Polyamide (Nylon)
Class PA 6.6
Colour - White

See full description

Feature Attributes

Driving Features:
Slotted
Head Shape:
Square Head
Leading Standard:
DIN 963
Material:
Plastic
Thread Direction:
Right
Thread:
Metric Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome