Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8  - Countersunk Head Screw Pozi - DIN 965 - Z
0
1

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Countersunk Head Screw Pozi - DIN 965 - Z


£0.01 Inc VAT (20%)
Up to 10% off


See all variants from £0.01

Description

Metric
DIN 965-Z
Material - Steel
Class 4.8
Zinc Plated

See full description

Feature Attributes

Head Shape:
Countersunk
Thread:
Metric
Grade:
4.8
Surface Treatment:
Zinc Plated
Material:
Steel
Driving Features:
Pozi
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome