Machine Screw, Metric - Steel -  BZP (Bright Zinc Plated) - Grade 4.8 - Double Slotted Mushroom Head - NF E25 - 129
0
1

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Double Slotted Mushroom Head - NF E25 - 129


Select
Select
£0.03 Inc VAT (20%)
Up to 18% off


See all variants from £0.03

Description

Metric
NF E25-129
Material - Steel
Class - 4.8

See full description

Feature Attributes

Grade:
4.8
Thread:
Metric Thread
Driving Features:
Slotted
Surface Treatment:
Zinc Plated
Material:
Steel
Leading Standard:
NF E25-129
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome