Machine Screw, Metric - Steel -  BZP (Bright Zinc Plated) - Grade 4.8 - Pozi Raised Cheese Head Pozi - DIN 7985 - Z

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Pozi Raised Cheese Head Pozi - DIN 7985 - Z


£0.01 Inc VAT (20%)
Up to 5.5% off


See all variants from £0.01

Description

Metric
DIN 7985-Z
Material - Steel
Class - 4.8

See full description

Feature Attributes

Leading Standard:
DIN 7985-Z
Grade:
4.8
Surface Treatment:
Zinc Plated
Material:
Steel
Driving Features:
Pozi
Head Shape:
Raised Cheese
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome