1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Torx countersunk - DIN 965
0
1

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Torx countersunk - DIN 965


Select
Select
See all variants from
£0.02

Inc VAT (20%)


See all variants from £0.02

Description

Metric Thread
Material Steel
DIN ≈965
Class 4.8
Zinc Plated

See full description

Feature Attributes

Leading Standard:

DIN 965

Thread:

Metric Thread

Thread Direction:

Right

Head Shape:

Countersunk Head

Driving Features:

TX

Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome