Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 8.8 - Slotted Cheese Head - DIN 84
0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 8.8 - Slotted Cheese Head - DIN 84


Select
Select
£0.04 Inc VAT (20%)
Up to 8% off


See all variants from £0.04

Description

Metric
DIN 84
Material - Steel
Class 8.8
Zinc Plated

See full description

Feature Attributes

Head Shape:
Cylindrical Head
Thread:
Metric Thread
Thread Direction:
Right
Grade:
8.8
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 84
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome