Machine Screw, Metric - Steel  - ZBP (Zinc Black Passivated) - Grade 4.8 - Cross Recessed Countersunk Head Screw - DIN 965 - H
0
1
2

Machine Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Grade 4.8 - Cross Recessed Countersunk Head Screw - DIN 965 - H


Select
Select
£0.02 Inc VAT (20%)
Up to 5% off


See all variants from £0.02

Description

Metric
DIN 965-H
Material - Steel
Class 4.8
Zinc Plated Black Passivated

See full description

Feature Attributes

Grade:
4.8
Thread Direction:
Right
Thread:
Metric Thread
Head Shape:
Countersunk Head
Leading Standard:
DIN 965-H
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome