Machine Screw, Metric - Steel - ZY (Zinc Yellow Passivated) - Grade 4.8 - Slotted Cheese Head - DIN 84
0
1
2

Machine Screw, Metric - Steel - ZY (Zinc Yellow Passivated) - Grade 4.8 - Slotted Cheese Head - DIN 84


Select
Select
£0.02 Inc VAT (20%)
Up to 20% off


See all variants from £0.02

Description

Metric
DIN 84
Material - Steel
Class 4.8
Zinc Plated Yellow Passivated

See full description

Feature Attributes

Driving Features:
Slotted
Thread Direction:
Right
Thread:
Metric Thread
Grade:
4.8
Surface Treatment:
Zinc Plated Yellow Passivated
Leading Standard:
DIN 84
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome