R-XPT Steel Through Bolts

R-XPT Steel Through Bolts


Select
£0.32 Inc VAT (20%)


See all variants from £0.32

Description

This range of versatile through fixing bolts are ideal for use in a wide range of applications in concrete of C20/25-C50/60, reinforced and unreinforced concrete as well as natural stone. Possessing embedment depth markings to ensure correct installation and designed with an optimised expander that boasts six grip features to bolster the load bearing capacity of the products. Meets all the necessary industry standards.

Features and Benefits
• Each anchor possesses embedment depth markers that help to ensure the correct installation depth of the bolt
• The cold formed body makes sure there is a high level of dimensional accuracy to the product
• The unique design allows for installation and drilling directly through the fixture for ease and simplicity of use
• Available in a variety of thread sizes and lengths to ensure there is a product that suits your specific needs

Typical Applications
• Ideal for use when working on cladding restraint, curtain wall, balustrading, barriers, handrails, racking, structural steel and bollards

Standards
• ETA 17/0183
• EAD 330232-00-0601

See full description

Feature Attributes

Material:
Steel
Surface Treatment:
Zinc Plated
Type:
Through Bolt
Product Reviews -
5 years ago by david
Excellent customer service.

6 years ago
Used before and they give a very strong fixing. Used them for the brackets on 3 metre wide sun awning.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome