1. Fasteners/
  2. Nails/
  3. Nailer & Brad Nails
Galvanised Ring Nails

Galvanised Ring Nails


2 Variants From
£72.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£72.99

Description

Galvanised ring nail and gas cell packs to suit the Makita GN900SE gas nailer. Gas cells are enough for the whole pack.

P-77051:
Gauge 2.80mm x (L)50mm. Quantity 4000 nails + 4 gas cells.
P-77148:
Gauge 3.10mm x (L)76mm. Quantity 2000 nails + 2 gas cells.

See full description

Feature Attributes

Service Class:

Level 2 Indoors Not Heated or Outdoor Protected

Finish:

Galvanised

Product Type:

Ring Nail and Gas Cell Packs

Head Shape:

Clipped

Pack Quantity:

1

Shank Style:

Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome