0
1

Plain Washer, Metric, 3xD


Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

This range of plain flat washers are manufactured from A2 Stainless Steel which is a general purpose grade material. Available in a variety of metric sizes all with an Outer Diameter 3xD, the product can be used for varied applications.

Features and Benefits
• Available in a variety of metric sizes to suit your exact requirements
• Manufactured from A2 stainless steel for resilience
• All products have an outer diameter of 3xD

Typical Applications
• Engineering
• Construction
• DIY

Standards
• DIN 9021
• ISO 7093-1

See full description

Feature Attributes

Material:
A2 Stainless Steel
Leading Standard:
DIN 9021
Surface Treatment:
Plain
Grade:
A2
Material Technical:
A2
ISO:
7093
More attributes
Product Reviews -
5 years ago
No messing about and fast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome