Rivet Nut, Metric - Steel - Countersunk Head
Knurled - Splined Body -
0
1

Rivet Nut, Metric - Steel - Countersunk Head Knurled - Splined Body -


Select
£7.49 Inc VAT (20%)
Up to 6% off


See all variants from £7.49

Description

All of our rivet nuts have a clear plating which is RoHS compliant - this is now the preferred finish across all industries as there is no chromium content as is the case with zinc and yellow finish.

Steel, CSK Head, Splined Body
The splines on the body bite into the parent material on installation, creating an improved torque resistance compared with standard round bodied rivet nuts. The extra wide countersunk head provides excellent strength whilst leaving the nut flush with the material face.

See full description

Feature Attributes

Thread:
Metric
Dimensions P:
1.5 mm
Material:
Steel
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome