1. Fasteners/
  2. Nuts/
  3. Rivet Bushes
Rivet Nut, Metric - Steel - Reduced Head Knurled
 - Splined Body - DIN 7339
0
1

Rivet Nut, Metric - Steel - Reduced Head Knurled - Splined Body - DIN 7339


Select
See all variants from
£8.29Inc VAT (20%)

See all variants from £8.29

Description

All of our rivet nuts have a clear plating which is RoHS compliant - this is now the preferred finish across all industries as there is no chromium content as is the case with zinc and yellow finish.

Steel, Low Profile Head, Splined Body
The splines on the body bite into the parent material on installation, creating an improved torque resistance compared with standard round bodied rivet nuts. The low profile head creates a high load bearing feature but only results in minimal stand off between the adjoining panels.

See full description

Feature Attributes

Thread:
Metric
Material:
Steel
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome