Inc VAT (20%)
Metric Thread
Material - Stainless Steel A4
Material:
A4 Stainless
Thread:
ST = Self Tapping
Grade:
304
Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy