Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
Serrated Lock Washer - Metric - A4 Stainless Steel - External Teeth - DIN 6798 A
By Qualfast
19 Variants From
£0.01
Inc VAT (20%)
Up to 9% off
See 19 Product Variants
£0.01
Description
Serrated Lock Washer
Metric
A4 Stainless Steel
External Teeth
DIN 6798 A
Feature Attributes
Material:
A4 Stainless Steel
Leading Standard:
DIN 6798 A
Grade:
A4
NF:
E27-624
DIN:
6798-A
Material Technical:
A4 (1.4401)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome