Slotted Set Screw, Metric - A1/A2 Stainless - Flat Point - DIN 551
0
1
2

Slotted Set Screw, Metric - A1/A2 Stainless - Flat Point - DIN 551


Select
Select
£0.08 Inc VAT (20%)
Up to 5.5% off


See all variants from £0.08

Description

Metric Thread
Stainless Steel A1/A2
DIN 551

Feature Attributes

Thread Direction:
Right
Material:
A1/A2 Stainless Steel
Standards Met:
E25-160,ISO 4766,NEN 1487
Point Type:
Flat Point
System of Measurement:
Metric
Driving Features:
Slotted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome