Socket Set Screw, BSF - Steel - Grade 14.9 - Cup Point - DIN 913
0
1

Socket Set Screw, BSF - Steel - Grade 14.9 - Cup Point - DIN 913


Select
£0.10 Inc VAT (20%)


See all variants from £0.10

Description

BSF - Steel - Grade 14.9 - Cup Point - DIN 913

Feature Attributes

Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Leading Standard:
BS 2470
Point Type:
Plain Cup Point,
Surface Treatment:
Plain
Grade:
45H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome