Socket Set Screw, BSF - Steel - Grade 14.9 - Knurled Cup Point - DIN 916
0
1

Socket Set Screw, BSF - Steel - Grade 14.9 - Knurled Cup Point - DIN 916


Select
Select
£0.07 Inc VAT (20%)
Up to 6% off


See all variants from £0.07

Description

High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally counterbored to provide maximum clamping efficiency.

Feature Attributes

Driving Features:
Hexagon Socket
Point Type:
Knurled Cup Point,
Grade:
45H
Thread Direction:
Right Hand
Surface Treatment:
Plain
Leading Standard:
DIN 916
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome