Socket Set Screw, Metric - A2 Stainless - Grade 70 - Flat Point - DIN 913
0
1
2
3

Socket Set Screw, Metric - A2 Stainless - Grade 70 - Flat Point - DIN 913


Select
Select
£0.05 Inc VAT (20%)


See all variants from £0.05

Description

Hexagon Socket Set Screw, Metric
A2 Stainless - Grade 70
Flat Point
DIN 913

See full description

Feature Attributes

Material:
A2 Stainless
Leading Standard:
DIN 913
Thread Direction:
Right Hand
Driving Features:
Hexagon Socket
Thread:
Metric
Point Type:
Flat Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome