Socket Set Screw, Metric - A4 Stainless - Grade 70 - Cone Point - DIN 914
0
1
2
3

Socket Set Screw, Metric - A4 Stainless - Grade 70 - Cone Point - DIN 914


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Hexagon Socket Set Screw
Metric - A4 Stainless - Grade 70
Cone Point
DIN 914

See full description

Feature Attributes

Point Type:
Cone Point
Material:
A4 Stainless
Grade:
316
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome