Socket Set Screw, Metric Fine - Steel - Grade 14.9 - Flat Point - DIN 913
0
1
2
3

Socket Set Screw, Metric Fine - Steel - Grade 14.9 - Flat Point - DIN 913


Select
Select
£0.19 Inc VAT (20%)
Up to 25% off


See all variants from £0.19

Description

Hexagon Socket Set Screw, Metric Fine
Steel - Grade 14.9
Flat Point
DIN 913

See full description

Feature Attributes

Driving Features:
Hexagon Socket
Point Type:
Flat Point
Thread Direction:
Right Hand
Thread:
Metric Fine
Leading Standard:
DIN 913
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome