Socket Set Screw, Metric - Stainless- A2 - Dog Point - DIN 915
0
1
2
3

Socket Set Screw, Metric - Stainless- A2 - Dog Point - DIN 915


Select
Select
£0.10 Inc VAT (20%)


See all variants from £0.10

Description

Socket Set Screw,
Dog Point,
Metric,
Stainless Steel - A2,
DIN 915.

See full description

Feature Attributes

Leading Standard:
DIN 915
Thread:
Metric
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Material:
A2 Stainless
Point Type:
Dog Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome