1. Fasteners/
  2. Screws & Bolts/
  3. Set Screws
Socket Set Screw, Metric - Steel - BZP - Grade 14.9 - Flat Point - DIN 913
0
1
2
3

Socket Set Screw, Metric - Steel - BZP - Grade 14.9 - Flat Point - DIN 913


48 Variants From
£0.05

Inc VAT (20%)

Up to 9% off
See 48 Product Variants
£0.05

Description

Socket Set Screw - Metric Thread
Material - Steel
Surface Treatment - Zinc Plated
Class 45H
DIN 913

See full description

Feature Attributes

Leading Standard:

DIN 913

Grade:

45H

Surface Treatment:

Zinc Plated

Thread:

Metric

Thread Direction:

Right Hand

Driving Features:

Hexagon Socket

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome