Socket Set Screw, Metric - Steel - Grade 14.9 - Knurled Cup - DIN 916
0
1
2
3

Socket Set Screw, Metric - Steel - Grade 14.9 - Knurled Cup - DIN 916


Select
Select
Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Knurled Cup
High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above M6 are generally counterbored to provide maximum clamping efficiency.

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Leading Standard:
DIN 916
Material:
Steel
Grade:
45H
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome