Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Taper Washer 14% - Metric - A2 Stainless Steel - DIN 435
By Qualfast
4 Variants From
£0.79
Inc VAT (20%)
See 4 Product Variants
£0.79
Description
Square Taper Washer 14%
Metric
A2 Stainless Steel
DIN 435
Feature Attributes
Leading Standard:
DIN 435
Material:
A2 Stainless Steel
Grade:
A2
Material Technical:
A2
DIN:
435
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome