1. Fasteners/
  2. Washers & O-rings/
  3. Square Washers
0
1

Square Taper Washer 8%, Metric - A4 Stainless Steel - DIN434


Select
See all variants from
£1.02Inc VAT (20%)
Up to 6% off

See all variants from £1.02

Description

Square Taper Washer 8%,
Metric,
A4 Stainless Steel,
DIN434.

See full description

Feature Attributes

Leading Standard:
DIN 434
Material:
A4 Stainless Steel
Surface Treatment:
Plain
Grade:
A4
Material Technical:
A4
DIN:
434

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome