1. Fasteners/
  2. Screws & Bolts/
  3. Structural Bolts
Structural Assembly Screw with Nut, - Steel - Grade 8.8 - BZP (Bright Zinc Plated) - EN 15048
0
1
2

Structural Assembly Screw with Nut, - Steel - Grade 8.8 - BZP (Bright Zinc Plated) - EN 15048


Select
See all variants from
£0.29Inc VAT (20%)

See all variants from £0.29

Description

Metric Thread
EN 15048
Class 8.8
Zinc Plated

See full description

Feature Attributes

Material:
Steel
Driving Features:
Hexagon
System of Measurement:
Metric
Surface Treatment:
Zinc Plated
Leading Standard:
EN 15048
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome