Inc VAT (20%)
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Material:
Stainless Steel
Leading Standard:
DIN 93
Surface Treatment:
Plain
Material Technical:
A2
DIN:
93
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy