Security Countersunk Head Screw With 2 Holes -  Stainless Steel A2 - Metric
0
1
2

Security Countersunk Head Screw With 2 Holes - Stainless Steel A2 - Metric


Select
Select
£0.51 Inc VAT (20%)


See all variants from £0.51

Description

Security Countersunk Head Screw With 2 Holes
Stainless Steel A2
Metric

Feature Attributes

Head Shape:
Countersunk Head
Material:
A2 Stainless Steel
Driving Features:
Snake Eyes
Grade:
A2
Thread:
Metric Thread
Material Technical:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome