Security Screw, Metric - A2 Stainless - Hex Countersunk Flat Head - DIN 912-Hex Pin

Security Screw, Metric - A2 Stainless - Hex Countersunk Flat Head - DIN 912-Hex Pin


Select
Select
£0.07 Inc VAT (20%)


See all variants from £0.07

Description

A2 Stainless Steel - Countersunk
Pin Hex security screws with internal pin within the socket - prevents the use of standard hex keys. Suitable for medium torque applications.

Feature Attributes

Material:
A2 Stainless
Driving Features:
Hexagon Socket with Pin
Head Shape:
Countersunk
Surface Treatment:
Plain
Grade:
A2
Thread:
Metric Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome