1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - Aluminium - Threaded Rod - DIN 975
0
1
2

Screwed Studding, Metric - Aluminium - Threaded Rod - DIN 975


6 Variants From
£8.29

Inc VAT (20%)

See 6 Product Variants
£8.29

Description

Metric and Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Length:

1000 mm

Grade:

P40

Thread Direction:

Right Hand

Thread:

Metric

Leading Standard:

DIN 975

Material:

Aluminium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome