1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric Fine - Bright Zinc Plated - Grade 8.8 - DIN 975
0
1
2
3

Screwed Studding, Metric Fine - Bright Zinc Plated - Grade 8.8 - DIN 975


15 Variants From
£2.99

Inc VAT (20%)

Up to 13.5% off
See 15 Product Variants
£2.99

Description

Screwed Studding,
Metric Fine,
BZP ( Bright Zinc Plated),
Grade 8.8,
DIN 975.

See full description

Feature Attributes

Surface Treatment:

Zinc Plated

Thread:

Metric Fine

Material:

Steel

Length:

1000 mm

Grade:

8.8

Product Type:

Threaded Rod

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome