1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - Steel - Grade 4.6 - Galvanised - Threaded Rod - DIN 975
0
1
2
3

Screwed Studding, Metric - Steel - Grade 4.6 - Galvanised - Threaded Rod - DIN 975


8 Variants From
£4.19

Inc VAT (20%)

See 8 Product Variants
£4.19

Description

Screwed Studding, Metric - Steel - Grade 4.6 - Galvanised - Threaded Rod - DIN 975

Feature Attributes

Thread:

Metric

Surface Treatment:

Hot-Dip Galvanised

Material:

Steel

Product Type:

Threaded Rod

Leading Standard:

DIN 976-1A

Length:

1000 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome