Inc VAT (20%)
Screwed Studding, Metric - Steel - Grade 4.8 - Galvanised - O/S (Over Sized Thread) - Threaded Rod - DIN 975
Surface Treatment:
Hot-Dip Galvanised
Leading Standard:
DIN 975
Thread:
Metric
Grade:
4.8
Thread Direction:
Right Hand
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy