Screwed Studding, Metric


Select
£2.59 Inc VAT (20%)
Up to 17.5% off


See all variants from £2.59

Description

Manufactured from A2 Stainless Steel, these threaded rids are available in a range of metric sizes. Colour-coded at each end of length for easy identification, the product is suited for general purpose applications.

Features and Benefits
• Manufactured from A2 steel for durability and resilience
• Colour coded at each end to help you easily identify the correct size
• Available in a range of sizes to suit your requirements

Typical Applications
• DIY
• Engineering
• Construction

Standards
• DIN 976

Feature Attributes

Thread:
Metric
Material:
A2 Stainless
Grade:
316
Leading Standard:
DIN 975
Thread Direction:
Right Hand
Product Type:
Threaded Rod
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome