Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Trackshoe Nut
Hexagon Trackshoe Nut Thin, UNF - Steel - Grade 12
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£1.19
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1.19
Description
Metric Imperial
UNF (Unified National Fine)
Material - Steel
Class - 12
Feature Attributes
Driving Features:
Hexagon
Material:
Steel
Thread:
UNF
Thread Direction:
Right
Surface Treatment:
Plain
Grade:
12
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome